Zoro Homepage

Heritage Centerset Kitchen Faucet, Brushed Nickel

  • Mfr # KB1118BLLS

  • Zoro # G3942514


product price: $162.99
/ea
Free Shipping & Returns

Key Features

Number of Handles
2
ADA Compliant
true
Mounting Type
Deck Mount
Material
Brass
Valve Type
Washerless Cartridge
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KB1118BLLS
Zoro #
G3942514
UPC #
663370035418
Country of Origin
Taiwan, Province of China

Dimensions

Max Deck Thickness
1.25
Item Width (Inch)
9.81
Item Height (Inch)
10.13
Item Length (Inch)
10.19

Details

Finish
Brushed Nickel
Number of Handles
2
ADA Compliant
true
Mounting Type
Deck Mount
Item
Centerset Kitchen Faucet
Material
Brass
Valve Type
Washerless Cartridge
Hot Handle Item#
KBH3608BLH
Item Weight (lbs)
5.88
Collection
Heritage
Shared H&C Cartridge Item#
KBRP101C
Cold Handle Item#
KBH3608BLC
Installation Type
Deck Mount
Pulldown Spray
false
Sidespray
false
Drain Included
No
Hose Included
false
Theme
Traditional
Handles Included
true
Faucet Holes
3
Spout Flow Rate (GPM)
1.8
Pullout Spray
false
Handle Style
Lever
Faucet Centers
8

Description

A lavish spark of traditionally stylized glamour is brought to your kitchen ensemble with this beautiful faucet. Easily adaptable to any style, centerset faucets are admired for their single unit and ease of installation. The brushed nickel finish will also provide a long lasting and warm touch to your kitchen ensemble. A sturdy brass construction and swivel abilities make for a reliant and long lasting fixture. Matching accessories are available for use.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.