Zoro Homepage

Heritage Centerset Kitchen Faucet, Brushed Nickel

  • Mfr # KB1758ALBS

  • Zoro # G3913613


product price: $269.99
/ea
Free Shipping & Returns

Key Features

Number of Handles
2
ADA Compliant
true
Mounting Type
Deck Mount
Valve Type
Washerless Cartridge
Material
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KB1758ALBS
Zoro #
G3913613
UPC #
663370005794
Country of Origin
Taiwan, Province of China

Dimensions

Item Width (Inch)
8.56
Max Deck Thickness
1.25
Item Length (Inch)
10.19
Item Height (Inch)
10.13

Details

Finish
Brushed Nickel
Number of Handles
2
ADA Compliant
true
Mounting Type
Deck Mount
Item
Centerset Kitchen Faucet
Valve Type
Washerless Cartridge
Material
Brass
Hose Included
true
Shared H&C Cartridge Item#
KBRP101C
Pulldown Spray
false
Spout Flow Rate (GPM)
1.8
Faucet Centers
8
Drain Included
No
Theme
Traditional
Kitchen Sprayer#
KBSPR8
Item Weight (lbs)
6.98
Installation Type
Deck Mount
Sidespray
true
Handles Included
true
Collection
Heritage
Pullout Spray
false
Handle Style
Lever
Share H&C Handle Item#
KBH1608AL
Faucet Holes
4
Spray Diverter Item#
KSRP1271D

Description

A lavish spark of traditionally stylized glamour is brought to your kitchen ensemble with this beautiful faucet. Easily adaptable to any style, centerset faucets are admired for their single unit and ease of installation. The brushed nickel finish will provide a long lasting touch to your kitchen ensemble. A sturdy brass construction and swivel abilities make for a reliant and long lasting fixture. Utilize the included matching finish side-sprayer for convenience in cleaning hard-to-reach areas.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.