Zoro Homepage

Heritage Centerset Kitchen Faucet, Brushed Nickel

  • Mfr # KB1758AXBS

  • Zoro # G3937212


product price: $269.99
/ea
Free Shipping & Returns

Key Features

Number of Handles
2
ADA Compliant
false
Mounting Type
Deck Mount
Valve Type
Washerless Cartridge
Material
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KB1758AXBS
Zoro #
G3937212
UPC #
663370013805
Country of Origin
Taiwan, Province of China

Dimensions

Max Deck Thickness
1.25
Item Width (Inch)
8.63
Item Length (Inch)
10
Item Height (Inch)
10.38

Details

Finish
Brushed Nickel
Number of Handles
2
ADA Compliant
false
Mounting Type
Deck Mount
Item
Centerset Kitchen Faucet
Valve Type
Washerless Cartridge
Material
Brass
Spray Diverter Item#
KSRP1271D
Cold Handle Item#
KBH1798AXC
Pullout Spray
false
Faucet Centers
8
Kitchen Sprayer#
KBSPR8
Item Weight (lbs)
6.98
Handles Included
true
Theme
Traditional
Shared H&C Cartridge Item#
KBRP101C
Installation Type
Deck Mount
Handle Style
Cross
Hose Included
true
Sidespray
true
Faucet Holes
4
Collection
Heritage
Spout Flow Rate (GPM)
1.8
Hot Handle Item#
KBH1798AXH
Drain Included
No
Pulldown Spray
false

Description

A lavish spark of traditionally stylized glamour is brought to your kitchen ensemble with this beautiful faucet. Easily adaptable to any style, centerset faucets are admired for their single unit and ease of installation. The brushed nickel finish will provide a long lasting touch to your kitchen ensemble. A sturdy brass construction and swivel abilities make for a reliant and long lasting fixture. Utilize the included matching finish side-sprayer for convenience in cleaning hard-to-reach areas.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.