Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Heritage Centerset Kitchen Faucet, Chrome

  • Mfr # KB1111BLBS

  • Zoro # G3926676


product price: $195.99
/ea
Free Shipping & Returns

Key Features

Number of Handles
2
ADA Compliant
true
Mounting Type
Deck Mount
Material
Brass
Valve Type
Washerless Cartridge
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KB1111BLBS
Zoro #
G3926676
UPC #
663370035456
Country of Origin
Taiwan, Province of China

Dimensions

Max Deck Thickness
1.25
Item Length (Inch)
10.19
Item Width (Inch)
9.81
Item Height (Inch)
10.13

Details

Finish
Polished Chrome
Number of Handles
2
ADA Compliant
true
Mounting Type
Deck Mount
Item
Centerset Kitchen Faucet
Material
Brass
Valve Type
Washerless Cartridge
Cold Handle Item#
KBH3601BLC
Drain Included
No
Kitchen Sprayer#
KBSPR1
Item Weight (lbs)
5.88
Collection
Heritage
Spray Diverter Item#
KSRP1271D
Handle Style
Lever
Shared H&C Cartridge Item#
KBRP101C
Hose Included
true
Faucet Centers
8
Handles Included
true
Theme
Traditional
Sidespray
true
Hot Handle Item#
KBH3601BLH
Faucet Holes
4
Spout Flow Rate (GPM)
1.8
Pullout Spray
false
Pulldown Spray
false
Installation Type
Deck Mount

Description

A lavish spark of traditionally stylized glamour is brought to your kitchen ensemble with this beautiful faucet. Easily adaptable to any style, centerset faucets are admired for their single unit and ease of installation. The polished chrome finish will add a glistening elegance to your kitchen ensemble. A sturdy brass construction and swivel abilities make for a reliant and long lasting fixture. Utilize the included matching finish side-sprayer for convenience in cleaning hard-to-reach areas.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.