Zoro Homepage

Heritage Centerset Kitchen Faucet, Chrome

  • Mfr # KB1111BLLS

  • Zoro # G3916492


product price: $130.99
/ea
Free Shipping & Returns

Key Features

Number of Handles
2
ADA Compliant
true
Mounting Type
Deck Mount
Valve Type
Washerless Cartridge
Material
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KB1111BLLS
Zoro #
G3916492
UPC #
663370035395
Country of Origin
Taiwan, Province of China

Dimensions

Max Deck Thickness
1.25
Item Width (Inch)
9.81
Item Height (Inch)
10.13
Item Length (Inch)
10.19

Details

Finish
Polished Chrome
Number of Handles
2
ADA Compliant
true
Mounting Type
Deck Mount
Item
Centerset Kitchen Faucet
Valve Type
Washerless Cartridge
Material
Brass
Pulldown Spray
false
Cold Handle Item#
KBH3601BLC
Faucet Centers
8
Collection
Heritage
Installation Type
Deck Mount
Hose Included
false
Sidespray
false
Faucet Holes
3
Pullout Spray
false
Spout Flow Rate (GPM)
1.8
Handles Included
true
Shared H&C Cartridge Item#
KBRP101C
Handle Style
Lever
Theme
Traditional
Hot Handle Item#
KBH3601BLH
Drain Included
No
Item Weight (lbs)
5.88

Description

A lavish spark of traditionally stylized glamour is brought to your kitchen ensemble with this beautiful faucet. Easily adaptable to any style, centerset faucets are admired for their single unit and ease of installation. The polished chrome finish will also add a glistening elegance to your kitchen ensemble. A sturdy brass construction and swivel abilities make for a reliant and long lasting fixture. Matching accessories are available for use.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.