Zoro Homepage

Heritage Centerset Kitchen Faucet, Chrome

  • Mfr # KB1751PXBS

  • Zoro # G3925906


product price: $236.99
/ea
Free Shipping & Returns

Key Features

Number of Handles
2
ADA Compliant
false
Mounting Type
Deck Mount
Valve Type
Washerless Cartridge
Material
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KB1751PXBS
Zoro #
G3925906
UPC #
663370013799
Country of Origin
Taiwan, Province of China

Dimensions

Item Width (Inch)
8.63
Item Height (Inch)
10.38
Item Length (Inch)
10
Max Deck Thickness
1.25

Details

Finish
Polished Chrome
Number of Handles
2
ADA Compliant
false
Mounting Type
Deck Mount
Item
Centerset Kitchen Faucet
Valve Type
Washerless Cartridge
Material
Brass
Handles Included
true
Theme
Traditional
Handle Style
Cross
Collection
Heritage
Installation Type
Deck Mount
Pullout Spray
false
Pulldown Spray
false
Sidespray
true
Kitchen Sprayer#
KBSPR1
Hose Included
true
Spray Diverter Item#
KSRP1271D
Shared H&C Cartridge Item#
KBRP101C
Item Weight (lbs)
6.98
Cold Handle Item#
KBH1601PXC
Spout Flow Rate (GPM)
1.8
Faucet Centers
8
Drain Included
No
Hot Handle Item#
KBH1601PXH
Faucet Holes
4

Description

A lavish spark of traditionally stylized glamour is brought to your kitchen ensemble with this beautiful faucet. Easily adaptable to any style, centerset faucets are admired for their single unit and ease of installation. The polished chrome finish will add a glistening elegance to your kitchen ensemble. A sturdy brass construction and swivel abilities make for a reliant and long lasting fixture. Utilize the included matching finish side-sprayer for convenience in cleaning hard-to-reach areas.

Restrictions

This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.