Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Heritage Centerset Kitchen Faucet, Oil Rubbed Bronze

  • Mfr # KB1755ALBS

  • Zoro # G3933177


product price: $269.99
/ea
Free Shipping & Returns

Key Features

Number of Handles
2
ADA Compliant
true
Mounting Type
Deck Mount
Material
Brass
Valve Type
Washerless Cartridge
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KB1755ALBS
Zoro #
G3933177
UPC #
663370009648
Country of Origin
Taiwan, Province of China

Dimensions

Max Deck Thickness
1.25
Item Height (Inch)
10.13
Item Width (Inch)
8.56
Item Length (Inch)
10.19

Details

Finish
Oil Rubbed Bronze
Number of Handles
2
ADA Compliant
true
Mounting Type
Deck Mount
Item
Centerset Kitchen Faucet
Material
Brass
Valve Type
Washerless Cartridge
Faucet Centers
8
Share H&C Handle Item#
KBH1605AL
Hose Included
true
Kitchen Sprayer#
KBSPR5
Pulldown Spray
false
Handle Style
Lever
Spray Diverter Item#
KSRP1271D
Shared H&C Cartridge Item#
KBRP101C
Faucet Holes
4
Installation Type
Deck Mount
Item Weight (lbs)
6.98
Handles Included
true
Sidespray
true
Pullout Spray
false
Drain Included
No
Collection
Heritage
Theme
Traditional
Spout Flow Rate (GPM)
1.8

Description

A lavish spark of traditionally stylized glamour is brought to your kitchen ensemble with this beautiful faucet. Easily adaptable to any style, centerset faucets are admired for their single unit and ease of installation. The oil rubbed bronze finish will provide a long lasting touch to your kitchen. A sturdy brass construction and swivel abilities make for a reliant and long lasting fixture. Utilize the included matching finish side-sprayer for convenience in cleaning hard-to-reach areas.

Restrictions

This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.