Zoro Homepage

Heritage Centerset Kitchen Faucet, Oil Rubbed Bronze

  • Mfr # KB1755AXBS

  • Zoro # G3942164


product price: $269.99
/ea
Free Shipping & Returns

Key Features

Number of Handles
2
ADA Compliant
false
Mounting Type
Deck Mount
Material
Brass
Valve Type
Washerless Cartridge
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KB1755AXBS
Zoro #
G3942164
UPC #
663370019876
Country of Origin
Taiwan, Province of China

Dimensions

Max Deck Thickness
1.25
Item Height (Inch)
10.38
Item Width (Inch)
8.63
Item Length (Inch)
10

Details

Finish
Oil Rubbed Bronze
Number of Handles
2
ADA Compliant
false
Mounting Type
Deck Mount
Item
Centerset Kitchen Faucet
Material
Brass
Valve Type
Washerless Cartridge
Faucet Centers
8
Cold Handle Item#
KBH1795AXC
Pulldown Spray
false
Drain Included
No
Handles Included
true
Sidespray
true
Hot Handle Item#
KBH1795AXH
Spray Diverter Item#
KSRP1271D
Pullout Spray
false
Shared H&C Cartridge Item#
KBRP101C
Handle Style
Cross
Collection
Heritage
Kitchen Sprayer#
KBSPR5
Item Weight (lbs)
6.98
Theme
Traditional
Spout Flow Rate (GPM)
1.8
Installation Type
Deck Mount
Faucet Holes
4
Hose Included
true

Description

A lavish spark of traditionally stylized glamour is brought to your kitchen ensemble with this beautiful faucet. Easily adaptable to any style, centerset faucets are admired for their single unit and ease of installation. The oil rubbed bronze finish will provide a long lasting touch to your kitchen. A sturdy brass construction and swivel abilities make for a reliant and long lasting fixture. Utilize the included matching finish side-sprayer for convenience in cleaning hard-to-reach areas.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.