Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Heritage Centerset Kitchen Faucet, Oil Rubbed Bronze

  • Mfr # KB1755PLBS

  • Zoro # G3913927


product price: $269.99
/ea
Free Shipping & Returns

Key Features

Number of Handles
2
ADA Compliant
true
Mounting Type
Deck Mount
Valve Type
Washerless Cartridge
Material
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KB1755PLBS
Zoro #
G3913927
UPC #
663370011924
Country of Origin
Taiwan, Province of China

Dimensions

Item Width (Inch)
8.63
Max Deck Thickness
1.25
Item Length (Inch)
10
Item Height (Inch)
10.38

Details

Finish
Oil Rubbed Bronze
Number of Handles
2
ADA Compliant
true
Mounting Type
Deck Mount
Item
Centerset Kitchen Faucet
Valve Type
Washerless Cartridge
Material
Brass
Pulldown Spray
false
Hose Included
true
Faucet Centers
8
Installation Type
Deck Mount
Handle Style
Lever
Spray Diverter Item#
KSRP1271D
Item Weight (lbs)
6.98
Shared H&C Cartridge Item#
KBRP101C
Sidespray
true
Handles Included
true
Faucet Holes
4
Share H&C Handle Item#
KBH1605PL
Spout Flow Rate (GPM)
1.8
Kitchen Sprayer#
KBSPR5
Collection
Heritage
Theme
Traditional
Drain Included
No
Pullout Spray
false

Description

A lavish spark of traditionally stylized glamour is brought to your kitchen ensemble with this beautiful faucet. Easily adaptable to any style, centerset faucets are admired for their single unit and ease of installation. The oil rubbed bronze finish will provide a long lasting touch to your kitchen. A sturdy brass construction and swivel abilities make for a reliant and long lasting fixture. Utilize the included matching finish side-sprayer for convenience in cleaning hard-to-reach areas.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.