Zoro Homepage

Heritage Centerset Kitchen Faucet, Polished Brass

  • Mfr # KB1752AXBS

  • Zoro # G3926895


product price: $269.99
/ea
Free Shipping & Returns

Key Features

Number of Handles
2
ADA Compliant
false
Mounting Type
Deck Mount
Material
Brass
Valve Type
Washerless Cartridge
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KB1752AXBS
Zoro #
G3926895
UPC #
663370019852
Country of Origin
Taiwan, Province of China

Dimensions

Item Width (Inch)
8.63
Item Length (Inch)
10
Item Height (Inch)
10.38
Max Deck Thickness
1.25

Details

Finish
Polished Brass
Number of Handles
2
ADA Compliant
false
Mounting Type
Deck Mount
Item
Centerset Kitchen Faucet
Material
Brass
Valve Type
Washerless Cartridge
Handle Style
Cross
Installation Type
Deck Mount
Collection
Heritage
Sidespray
true
Drain Included
No
Hose Included
true
Faucet Centers
8
Pulldown Spray
false
Hot Handle Item#
KBH1792AXH
Theme
Traditional
Cold Handle Item#
KBH1792AXC
Kitchen Sprayer#
KBSPR2
Spray Diverter Item#
KSRP1271D
Item Weight (lbs)
6.98
Handles Included
true
Faucet Holes
4
Shared H&C Cartridge Item#
KBRP101C
Pullout Spray
false
Spout Flow Rate (GPM)
1.8

Description

A lavish spark of traditionally stylized glamour is brought to your kitchen ensemble with this beautiful faucet. Easily adaptable to any style, centerset faucets are admired for their single unit and ease of installation. The polished brass finish will add a glistening elegance to your kitchen ensemble. A sturdy brass construction and swivel abilities make for a reliant and long lasting fixture. Utilize the included matching finish side-sprayer for convenience in cleaning hard-to-reach areas.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.