Heritage KB1492AX Bar Faucet W/out Pop-Up Rod, Polished Brass

  • Mfr # KB1492AX

  • Zoro # G3925014


product price:  $171.99
/ea
Free Shipping & Returns

Key Features

Number of Handles
2
Finish
Polished Brass
ADA Compliant
false
Cold Handle Item#
KBH1602AXC
Handles Included
true
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KB1492AX
Zoro #
G3925014
UPC #
663370023279
Country of Origin
Taiwan, Province of China

Dimensions

Item Length (Inch)
6.38
Item Height (Inch)
9
Item Width (Inch)
4.75
Max Deck Thickness
1.25

Details

Item
Bar Prep Faucet
Number of Handles
2
Finish
Polished Brass
ADA Compliant
false
Cold Handle Item#
KBH1602AXC
Handles Included
true
Installation Type
Deck Mount
Pullout Spray
false
Material
Brass
Shared H&C Cartridge Item#
KBRP101C
Hot Handle Item#
KBH1602AXH
Valve Type
Washerless Cartridge
Spout Flow Rate (GPM)
1.8
Handle Style
Cross
Pulldown Spray
false
Drain Included
No
Theme
Traditional
Sidespray
false
Faucet Holes
2
Faucet Centers
4
Item Weight (lbs)
5.15
Collection
Heritage
Mounting Type
Deck Mount

Description

Add elegant, traditional style to your bar setup with this faucet. Ideal for preparing food and cleanup, the high spout will easily allow for a variety of tasks.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.