Zoro Homepage

Heritage Toilet Paper Holder, Polished Brass

  • Mfr # BA1758PB

  • Zoro # G3748587


product price: $65.29
/ea

Key Features

Collection
Heritage
Material
Brass
ADA Compliant
true
Item Width (Inch)
3.5
DOE Certified
false
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BA1758PB
Zoro #
G3748587
UPC #
663370017926
Country of Origin
Taiwan, Province of China

Dimensions

Item Width (Inch)
3.5
Item Height (Inch)
2.5
Product Diameter (Inch)
2.5
Item Length (Inch)
11

Details

Collection
Heritage
Finish
Polished Brass
Material
Brass
ADA Compliant
true
DOE Certified
false
Warranty
1
Escutcheon Included
false
Item Weight (lbs)
1.33
Low Lead Compliant
false
CEC Certified
false
UPC/CUPC Certified
false
Installation Type
Wall Mounted
Prop 65 Label
true
Theme
Traditional

Description

Kingston Brass toilet paper holders are beautifully designed to offer chic and unique styling. Allow the polished brass to bring a polished refinery to your home and match your other bathroom accessories.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.