Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Heritage Wall Mnt Bridge Kitchen Faucet W/Brass Sprayer, Brass

  • Mfr # KS1263AXBS

  • Zoro # G3108527


product price: $407.99
/ea
Free Shipping & Returns

Key Features

Finish
Antique Brass
Number of Handles
2
ADA Compliant
false
Mounting Type
Wall Mount
Material
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS1263AXBS
Zoro #
G3108527
UPC #
663370571503
Country of Origin
Taiwan, Province of China

Dimensions

Width
6.81
Height
7.13
Item Width (Inch)
6.81
Item Height (Inch)
7.13
Item Length (Inch)
8

Details

Finish
Antique Brass
Number of Handles
2
ADA Compliant
false
Mounting Type
Wall Mount
Item
Wall Mount Kitchen Faucet
Material
Brass
Features
Solid brass construction, Drip-free ceramic disc cartridge, Wall mount 8" center 2-hole installation, 1.8 GPM/6.8 LPM spout flow rate at 60 PSI, Includes brass side sprayer and 30" hose, 10" spout reach, 7-1/8" spout height, 3-7/8" spout clearance, 1/2-14 NPT inlet connection, Cross handles for easy rotation, Corrosion-resistant finish
Valve Type
Ceramic Disc Cartridge
Includes
Faucet; Mounting Hardware; Side Sprayer
Weight
8.35
Faucet Holes
3
Spout Flow Rate (GPM)
1.8
Hot Handle Item#
KSH1163AXH
Hot Cartridge Item#
KSRP1291HC
Kitchen Sprayer#
KBSPR13@
Spray Diverter Item#
KSRP1241D
Cold Handle Item#
KSH1163AXC
Pulldown Spray
false
Faucet Centers
8
Sidespray
true
Theme
Traditional
Drain Included
No
Handle Style
Cross
Pullout Spray
false
Installation Type
Bridge
Collection
Heritage
Hose Included
true
Handles Included
true
Item Weight (lbs)
8.35
Cold Cartridge Item#
KSRP1291CC

Description

A lavish spark of traditionally stylized glamour is brought to your kitchen ensemble with this beautiful faucet. Because of the horizontal pop that it gives, it is more of a centerpiece, perfect for planning a design around. Additionally, the unique look is great for a variety of styles from Art Deco to Farmhouse. The antique brass finish will also provide a long lasting and warm touch to your kitchen ensemble. Allow the brass construction and swivel abilities to provide a sturdy and reliant fixture as it maximizes your counter space. Celebrate sophistication and traditional decor with this statement piece.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.