Heritage Wall Mount Bridge Kitchen Faucet W/Brass Sprayer, Nickel

  • Mfr # KS1266PLBS

  • Zoro # G3087274


product price: $407.99
/ea
Free Shipping & Returns

Key Features

Finish
Polished Nickel
Number of Handles
2
ADA Compliant
true
Mounting Type
Wall Mount
Material
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS1266PLBS
Zoro #
G3087274
UPC #
663370571558
Country of Origin
Taiwan, Province of China

Dimensions

Width
6.81
Height
7.13
Item Width (Inch)
6.81
Item Height (Inch)
7.13
Item Length (Inch)
8

Details

Finish
Polished Nickel
Number of Handles
2
ADA Compliant
true
Mounting Type
Wall Mount
Item
Wall Mount Kitchen Faucet
Material
Brass
Includes
Faucet; Mounting Hardware; Installation Manual
Features
Solid Brass Construction, Drip-Free Ceramic Disc Cartridge, Wall Mount 8" Centers 2-Hole Installation, 1.8 GPM/6.8 LPM Spout Flow Rate at 60 PSI, 1/2-14 NPT Inlet Connection, 3-7/8" Spout Reach, Includes Side Sprayer, Lever Handles Meet ADA Guidelines, Corrosion-Resistant Finish
Valve Type
Ceramic Disc Cartridge
Weight
8.35
Hot Cartridge Item#
KSRP1291HC
Theme
Traditional
Drain Included
No
Share H&C Handle Item#
KSH3956PL
Pulldown Spray
false
Cold Cartridge Item#
KSRP1291CC
Faucet Centers
8
Faucet Holes
3
Item Weight (lbs)
8.35
Spout Flow Rate (GPM)
1.8
Kitchen Sprayer#
KBSPR16@
Installation Type
Bridge
Collection
Heritage
Hose Included
true
Pullout Spray
false
Spray Diverter Item#
KSRP1241D
Sidespray
true
Handles Included
true
Handle Style
Lever

Description

A lavish spark of traditionally stylized glamour is brought to your kitchen ensemble with this beautiful faucet. Because of the horizontal pop that it gives, it is more of a centerpiece, perfect for planning a design around. Additionally, the unique look is great for a variety of styles from Art Deco to Farmhouse. The polished nickel finish will also add a glistening elegance to your kitchen ensemble. Allow the brass construction and swivel abilities to provide a sturdy and reliant fixture as it maximizes your counter space. Celebrate sophistication and traditional decor with this statement piece.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.