Zoro Homepage

Heritage Wall-Mount Soap Dish, Oil Rubbed Bronze

  • Mfr # BA1755ORB

  • Zoro # G3927656


product price: $46.49
/ea

Key Features

Collection
Heritage
Material
Brass;Ceramic
Mounting Type
Wall Mounted
Installation Type
Wall Mount
ADA Compliant
true
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BA1755ORB
Zoro #
G3927656
UPC #
663370017810
Country of Origin
Taiwan, Province of China

Dimensions

Item Width (Inch)
5
Item Height (Inch)
2.5
Product Diameter (Inch)
2.44
Item Length (Inch)
5.5

Details

Item
Heritage Wall-Mount Soap Dish, Oil Rubbed Bronze
Collection
Heritage
Finish
Oil Rubbed Bronze
Material
Brass;Ceramic
Mounting Type
Wall Mounted
Installation Type
Wall Mount
ADA Compliant
true
UPC/CUPC Certified
false
Escutcheon Included
false
DOE Certified
false
Item Weight (lbs)
1.15
CEC Certified
false
Warranty
1
Low Lead Compliant
false
Theme
Traditional
Prop 65 Label
true

Description

Add sophistication and distinctive style to your bathroom with this Kingston Brass wall mount soap dish. Easy to install on the wall adjacent to your tub, this dish is designed to effortlessly reach soap and provide a cleaner bathroom. While embellishing a traditional style, match this accessory to your other oil rubbed bronze bathroom fixtures.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.