Indstrl Style Wheel Handle Bridge Bathroom Faucet W/Pop-Up Drain, Nkl

  • Mfr # KS2178RX
  • Zoro # G3068347
product price: 
$
587.99
/ea
Free Shipping & Returns

Key Features

Mounting Type
Deck Mount
Number of Handles
2
Flow Rate - Maximum
1.2
Number of Mounting Holes
2
Body Material
Brass
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
KS2178RX
Zoro #
G3068347
UPC #
663370823183
Country of Origin
Taiwan, Province of China
Finish
Brushed Nickel
Mounting Type
Deck Mount
Number of Handles
2
Flow Rate - Maximum
1.2
Number of Mounting Holes
2
Body Material
Brass
Item
Bridge Bathroom Faucet
Color
Brushed Nickel
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Features
High quality brass construction, Drip-free ceramic disc cartridge, Deck mount installation, 1.2 GPM/4.5 LPM spout flow rate at 60 PSI, 1/2"-14 NPSM connection, 7-15/16" spout clearance, 6-1/2" spout reach, Includes matching finish pop-up drain, Corrosion-resistant finish, Designed for long-lasting durability
Valve Type
Ceramic Disc Cartridge
Weight
6.61
Drain Included
Yes
Item Weight (lbs)
6.61
Spout Flange Item#
KSSF2178
Collection
Belknap
Theme
Traditional
Hot Cartridge Item#
KSRP2171CC
Share H&C Handle Item#
KSH2968RX
Cold Cartridge Item#
KSRP2171HC
Faucet Centers
8
Pulldown Spray
FALSE
Hose Included
false
Handles Included
true
Installation Type
Bridge
Handle Style
Wheel

Dimensions

Width
6.5
Height
12.5
Length
12.56
Item Length (Inch)
12.56
Item Width (Inch)
6.5
Maximum Deck Thickness
2.5 in

Description

The exquisite design of this faucet tastefully flatters the elegant architecture of traditional homes with its fine detailing. Elegantly designed, the exquisite arch connecting the spout to the handles provides an added aesthetic appeal to make for more of a statement piece. Additionally, the 7-15/16 inch of spout clearance make for a very easy hand washing experience with plenty of room for other tasks. The Belknap industrial style wheel handle bridge bathroom faucet and its featured sturdy brass construction and premium brushed nickel finish are guaranteed to glamorize your home's traditional ensemble for years to come. A matching finish push pop-up drain is also included.

Ratings & reviews