Zoro Homepage

K103A0 Hand Shower, Matte Black

  • Mfr # K103A0

  • Zoro # G502837453


product price: $105.99
/ea
Free Shipping & Returns

Key Features

Color
Matte Black
Material
Brass
Length
8.31
Width
2.19
Height
2.06
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K103A0
Zoro #
G502837453
UPC #
663370759628
Country of Origin
Taiwan, Province of China

Dimensions

Length
8.31
Width
2.19
Height
2.06

Details

Color
Matte Black
Material
Brass
Weight
1.03
Finish
Matte Black
Includes
Hand Shower
Features
High quality brass construction, 80" long, 2-1/16" diameter shower face, Standard 1/2" IPS connection, Single function, All metal construction, 1.8 GPM/6.8 LPM hand shower flow rate at 80 PSI

Description

Relax and enjoy the soothing nature of the Restoration hand shower. Its striking design and premium matte black finish provides a long lasting and warm touch to your bathroom ensemble. A matching finish hose and elbow are sold separately for your convenience.

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.