Zoro Homepage

K104A6 Hand Shower, Polished Nickel

  • Mfr # K104A6

  • Zoro # G502835268


product price: $138.99
/ea
Free Shipping & Returns

Key Features

Color
Polished Nickel
Material
Brass
Length
8.13
Width
2.19
Height
2.06
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K104A6
Zoro #
G502835268
UPC #
663370913808
Country of Origin
Taiwan, Province of China

Dimensions

Length
8.13
Width
2.19
Height
2.06

Details

Color
Polished Nickel
Material
Brass
Weight
0.81
Finish
Polished Nickel
Includes
Hand Shower
Features
Solid brass construction, 2-3/16" diameter hand shower head, 80-1/80" length, 1/2"-14 NPS inlet connection, 1.8 GPM/6.8 LPM hand shower flow rate at 80 PSI, Corrosion-resistant finish, Designed for long-lasting durability, Single spray function

Description

Relax and enjoy the soothing nature of the Metropolitan hand shower. Its striking design and premium polished nickel finish adds a glistening elegance to your bathroom ensemble. A matching finish hose and elbow are sold separately for your convenience.

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.