Zoro Homepage

K105A3 Victorian Hand Shower Head, Antique Brass

  • Mfr # K105A3

  • Zoro # G3100775


product price: $105.99
/ea
Free Shipping & Returns

Key Features

Color
Antique Brass
Material
Brass;Porcelain
Length
8.38
Width
2.75
Height
2.75
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K105A3
Zoro #
G3100775
UPC #
663370723162
Country of Origin
Taiwan, Province of China

Dimensions

Length
8.38
Width
2.75
Height
2.75
Face Dia.
2-3/4"
Item Height (Inch)
2.75
Item Width (Inch)
2.75
Item Length (Inch)
8.38

Description

Relax and enjoy the soothing nature of the Victorian Hand Shower Head. Its striking design and premium antique brass finish provides a long lasting and warm touch to your bathroom ensemble. A matching finish hose and elbow are sold separately for your convenience.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.