K114C0 Restoration 14" Shower Arm & Flange, Matte Black

  • Mfr # K114C0

  • Zoro # G3109446


product price: $65.29
/ea

Key Features

Mounting Type
Wall Mount
Material
Stainless Steel
Includes
Shower Arm and Flange
Color
Matte Black
Length
14
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K114C0
Zoro #
G3109446
UPC #
663370681110
Country of Origin
China

Dimensions

Length
14
Item Width (Inch)
2.25
Item Height (Inch)
10.88
Item Length (Inch)
14

Details

Item
Shower Arms and Flange
Mounting Type
Wall Mount
Finish
Matte Black
Material
Stainless Steel
Includes
Shower Arm and Flange
Color
Matte Black
Weight
0.99
Features
Premium solid cast brass construction, Raises the height of the showerhead 6-1/4" above the outlet height, 14" shower arm length, Standard 1/2" NPT connection, Includes 2-1/4" flange
Handles Included
false
Theme
Traditional
Pulldown Spray
false
Item Weight (lbs)
0.99
Low Lead Compliant
false
Number of Handles
0
Pullout Spray
false
Showerhead Included
No
DOE Certified
false
ADA Compliant
false
Prop 65 Label
false
Handshower Flow Rate (GPM)
0
Handshower Included
No
Hose Included
false
Spout Flow Rate (GPM)
No
CEC Certified
false
Showerhead Flow Rate (GPM)
0
Collection
Restoration
Sidespray
false
UPC/CUPC Certified
false

Description

Create the ultimate rain shower experience without the need to drill into your ceiling. The curved shape of this shower arm helps to mimic the wonderful feeling of rainfall within your bathroom by dropping water directly overhead. Select from a variety of shower heads to complete your setup.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.