Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

K114C8 Restoration 14" Shower Arm & Flange, Brushed Nickel

  • Mfr # K114C8

  • Zoro # G3102805


product price: $57.15
/ea

Key Features

Mounting Type
Wall Mount
Material
Stainless Steel
Includes
Shower Arm and Flange
Length
14
Color
Brushed Nickel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K114C8
Zoro #
G3102805
UPC #
663370681141
Country of Origin
China

Dimensions

Length
14
Item Length (Inch)
14
Item Height (Inch)
10.88
Item Width (Inch)
2.25

Details

Item
Shower Arms and Flange
Mounting Type
Wall Mount
Finish
Brushed Nickel
Material
Stainless Steel
Includes
Shower Arm and Flange
Color
Brushed Nickel
Features
Stainless steel construction, Raises the height of the showerhead 6-1/4" above the outlet height, 14" shower arm length, Standard 1/2" NPT connection, Includes 2-1/4" flange
Weight
0.99
Item Weight (lbs)
0.99
Theme
Traditional
Pulldown Spray
false
Prop 65 Label
false
Sidespray
false
Collection
Restoration
Handles Included
false
UPC/CUPC Certified
false
Spout Flow Rate (GPM)
No
Pullout Spray
false
Showerhead Included
No
DOE Certified
false
Showerhead Flow Rate (GPM)
0
Hose Included
false
CEC Certified
false
Handshower Flow Rate (GPM)
0
Number of Handles
0
ADA Compliant
false
Handshower Included
No
Low Lead Compliant
false

Description

Create the ultimate rain shower experience without the need to drill into your ceiling. The curved shape of this shower arm helps to mimic the wonderful feeling of rainfall within your bathroom by dropping water directly overhead. Select from a variety of shower heads to complete your setup.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.