Shop KINGSTON BRASS
See all product information
Create Account
K135A5CK 5-1/4-Inch Shower Head with Shower Arm, Oil Rubbed Bronze
- Mfr # K135A5CK
- Zoro # G902836049
product price:Â
$
113.99
/ea
Free Shipping & Returns
Key Features
Color
Oil Rubbed Bronze
Material
Brass
Length
12
Width
5.19
Height
6.19
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- K135A5CK
- Zoro #
- G902836049
- UPC #
- 663370864469
- Country of Origin
- Taiwan, Province of China
- Color
- Oil Rubbed Bronze
- Material
- Brass
- Weight
- 1.71
- Finish
- Oil Rubbed Bronze
- Includes
- Shower Head;Shower Arm
- Features
- Fabricated from solid brass, 5-3/16" diameter showerhead, 1.8 GPM/6.8 LPM showerhead flow rate at 80 PSI, 1/2-14 NPT connection, 76 water channels, 12" shower arm, Corrosion-resistant finish, Designed for long-lasting durability, 6-3/16" height below shower arm outlet
Dimensions
- Length
- 12
- Width
- 5.19
- Height
- 6.19
Description
Step into a rainforest with this rain shower head's soothing nature and calming water flow. With 76 water channels, the Victorian 5-1/4-inch shower head with shower arm will rejuvenate both your body and soul. The rain drop technology coupled with the 5-1/4" diameter face ensures that every part of your body feels the soothing sensation of rain.
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.