Shop KINGSTON BRASS
See all product information
Create Account
K135K3 5-1/4 Inch OD Showerhead with 10-Inch Shower Arm, Antique Brass
- Mfr # K135K3
- Zoro # G802835968
product price:Â
$
98.99
/ea
Key Features
Color
Antique Brass
Material
Brass
Length
12.75
Width
5.19
Height
3.06
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- K135K3
- Zoro #
- G802835968
- UPC #
- 663370814044
- Country of Origin
- Taiwan, Province of China
Dimensions
- Length
- 12.75
- Width
- 5.19
- Height
- 3.06
Details
- Color
- Antique Brass
- Material
- Brass
- Weight
- 2.32
- Finish
- Antique Brass
- Includes
- Showerhead;Shower Arm
- Features
- Solid brass construction, 5-3/16" diameter showerhead, 76 water jet channels, 1-1/16" high-low shower arm, 1/2-14 NPT connection, 1.8 GPM/6.8 LPM showerhead flow rate at 80 PSI
Description
The Victorian 5.25 in. shower head with 10 in. high-low adjustable shower arm will indulge you into a luxurious shower experience. Able to adjust to multiple heights, custom create the perfect bathe for anyone in the home with its ease of maneuverability. Your individual flair is reflected through selection one of Kingston Brass' numerous high-quality finishes and trim style options.
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.