Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

K151F0 Brass Flange, Matte Black

  • Mfr # K151F0

  • Zoro # G602835526


product price: $25.69
/ea

Key Features

Weight
0.09
Color
Matte Black
Height
0.25
Length
2.31
Features
Premium solid cast brass construction, 2-5/16" diameter flange, 13/16" I.D., 1/4" height, Matching with Showerescape collection, Euro round shape decorative flange
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K151F0
Zoro #
G602835526
UPC #
663370914195
Country of Origin
Taiwan, Province of China

Dimensions

Height
0.25
Length
2.31
Width
2.31

Details

Weight
0.09
Color
Matte Black
Features
Premium solid cast brass construction, 2-5/16" diameter flange, 13/16" I.D., 1/4" height, Matching with Showerescape collection, Euro round shape decorative flange
Finish
Matte Black
Material
Brass
Includes
Flange

Description

This shower flange fits around your shower arm to add a decorative appeal and is available in a variety of finishes. Select from a variety of shower heads to complete your setup.

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.