
K152A0 8-Inch S-Shape Shower Arm, Matte Black
Mfr # K152A0
Zoro # G502835855
product price: $62.85
/eaKey Features
Material
Brass
Width
8.25
Color
Matte Black
Length
8.75
Finish
Matte Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
K152A0
Zoro #
G502835855
UPC #
663370865107
Country of Origin
Taiwan, Province of China
Dimensions
Width
8.25
Length
8.75
Height
1
Details
Material
Brass
Color
Matte Black
Finish
Matte Black
Includes
Shower Arm
Weight
0.51
Features
High quality brass construction, 8-3/4" S-shaped shower arm, 1/2"-14 NPT connection, Height: 8-3/4", Wall mount installation
Description
Create a customized shower experience by matching this matte black finish shower arm to a shower head of your choice. The sturdy brass and rust-resistant finish will provide long lasting support. Flange and shower head sold separately.
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.