Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

K153A3 10" High-Low Shower Arm Adjustable, Antique Brass

  • Mfr # K153A3

  • Zoro # G3098340


product price: $51.44
/ea

Key Features

Mounting Type
Wall Mount
Material
Brass
Includes
Shower Arm
Color
Antique Brass
Length
11
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K153A3
Zoro #
G3098340
UPC #
663370738760
Country of Origin
Taiwan, Province of China

Dimensions

Length
11
Item Width (Inch)
2.5
Item Length (Inch)
11
Item Height (Inch)
1.56

Details

Item
Shower Arms and Flange
Mounting Type
Wall Mount
Finish
Antique Brass
Material
Brass
Includes
Shower Arm
Color
Antique Brass
Features
Fine artistic craftsmanship, Designed for a long-lasting performance, Compliant with ASME 112.180.1, 1/2-14 NPT connection
Weight
0.66
UPC/CUPC Certified
false
Showerhead Included
No
Collection
Plumbing Parts
Pulldown Spray
false
Showerhead Flow Rate (GPM)
0
Handshower Flow Rate (GPM)
0
Drain Included
No
ADA Compliant
false
Pullout Spray
false
Prop 65 Label
true
Sidespray
false
Item Weight (lbs)
0.66
CEC Certified
false
DOE Certified
false
Number of Handles
2
Hose Included
false
Handshower Included
No
Theme
Traditional
Low Lead Compliant
false
Handles Included
false

Description

Take your shower head to new heights (or lows) with this high - low shower arm extension. Simply attach to your shower arm and adjust your shower head to your individual height preference. Select from a variety of shower heads to complete your setup.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.