Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

K153A6PN 10" High-Low Shower Arm Adjustable, Polished Nickel

  • Mfr # K153A6PN

  • Zoro # G3087798


product price: $57.15
/ea

Key Features

Mounting Type
Wall Mount
Material
Brass
Includes
Shower Arm
Length
11
Color
Polished Nickel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
K153A6PN
Zoro #
G3087798
UPC #
663370621338
Country of Origin
Taiwan, Province of China

Dimensions

Length
11
Item Width (Inch)
2.5
Item Height (Inch)
1.56
Item Length (Inch)
11

Details

Item
Shower Arms and Flange
Mounting Type
Wall Mount
Finish
Polished Nickel
Material
Brass
Includes
Shower Arm
Color
Polished Nickel
Features
Fine artistic craftsmanship, Designed for a long-lasting performance, Compliant with ASME 112.180.1, 1/2-14 NPT connection
Weight
0.66
CEC Certified
false
Hose Included
false
Handshower Flow Rate (GPM)
0
Number of Handles
2
Showerhead Included
No
Collection
Plumbing Parts
Item Weight (lbs)
0.66
Prop 65 Label
true
Showerhead Flow Rate (GPM)
0
Pulldown Spray
false
Drain Included
No
Theme
Traditional
Handles Included
false
Sidespray
false
Handshower Included
No
Low Lead Compliant
false
Pullout Spray
false
UPC/CUPC Certified
false
ADA Compliant
false
Spout Flow Rate (GPM)
0
DOE Certified
false

Description

Take your shower head to new heights (or lows) with this high - low shower arm extension. Simply attach to your shower arm and adjust your shower head to your individual height preference. Select from a variety of shower heads to complete your setup.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.