Zoro Homepage

K161A7 Shower Diverter, Brushed Brass

  • Mfr # K161A7

  • Zoro # G403055697


product price: $48.15
/ea

Key Features

Mounting Type
Shower Arm Mount
Finish
Brushed Brass
Material
Brass
Includes
Shower Diverter
Length
3.25
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K161A7
Zoro #
G403055697
UPC #
663370865091
Country of Origin
Taiwan, Province of China

Dimensions

Length
3.25
Width
2.31
Height
1.06

Details

Mounting Type
Shower Arm Mount
Finish
Brushed Brass
Material
Brass
Includes
Shower Diverter
Color
Brushed Brass
Features
High quality brass construction, Size: (L)3-1/4" x (W)3-1/4" x (H)2-5/16", 1/2-14 NPSM connection, Works with handshower, Divert water between showerhead and hand shower
Weight
0.55

Description

This shower arm diverter offers an ease in directing water between your hand shower and fixed shower head. Install it on your existing shower arm.

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.