Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

K171A0 Hand Shower Pin Wall Mount Bracket, Matte Black

  • Mfr # K171A0

  • Zoro # G103055485


product price: $40.79
/ea

Key Features

Mounting Type
Wall Mount
Finish
Matte Black
Material
Brass
Includes
Wall Pin Hand Shower Holder
Color
Matte Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K171A0
Zoro #
G103055485
UPC #
663370362804
Country of Origin
Taiwan, Province of China

Dimensions

Length
2
Height
1.31
Width
2

Details

Mounting Type
Wall Mount
Finish
Matte Black
Material
Brass
Includes
Wall Pin Hand Shower Holder
Color
Matte Black
Weight
0.22
Features
Solid brass construction, Mounting hardware included, 1-5/16" to wall, Use with K172A0 swivel shower connector, Designed to accommodate K172A0 swivel shower connector

Description

The Trimscape wall mount for shower connector holds a simplistic design to match any bathroom decor. Designed to be used with a hand shower swivel connector, this accessory attaches to the wall in any desired location within your shower.

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.