
K171A7 Hand Shower Pin Wall Mount Bracket, Brushed Brass
Mfr # K171A7
Zoro # G803055754
product price: $42.89
/eaKey Features
Mounting Type
Wall Mount
Finish
Brushed Brass
Material
Brass
Includes
Wall Pin Hand Shower Holder
Color
Brushed Brass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
K171A7
Zoro #
G803055754
UPC #
663370362835
Country of Origin
Taiwan, Province of China
Dimensions
Length
2
Width
2
Height
1.31
Details
Mounting Type
Wall Mount
Finish
Brushed Brass
Material
Brass
Includes
Wall Pin Hand Shower Holder
Color
Brushed Brass
Weight
0.22
Features
Solid brass construction, Mounting hardware included, 1-5/16" to wall, Use with K172A7 swivel shower connector, Designed to accommodate K172A7 swivel shower connector
Description
The Trimscape wall mount for shower connector holds a simplistic design to match any bathroom decor. Designed to be used with a hand shower swivel connector, this accessory attaches to the wall in any desired location within your shower.
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.