Zoro Homepage

K173A3 Trimscape Wall Mount Water Supply Elbow, Antique Brass

  • Mfr # K173A3

  • Zoro # G3085804


product price: $48.95
/ea

Key Features

Mounting Type
Wall Mount
Finish
Antique Brass
Material
Brass
Includes
Shower Supply Elbow
Length
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K173A3
Zoro #
G3085804
UPC #
663370723223
Country of Origin
Taiwan, Province of China

Dimensions

Length
2
Item Height (Inch)
1.2
Item Width (Inch)
2
Item Length (Inch)
2

Details

Item
Shower Supply Elbow
Mounting Type
Wall Mount
Finish
Antique Brass
Material
Brass
Includes
Shower Supply Elbow
Color
Antique Brass
Weight
0.26
Features
High quality brass construction, 2" diameter flange, 1/2-14 NPSM thread connection, 9 degrees wall elbow, For use with standard hand shower hoses, Easy installation, Use with K172A3 swivel shower connector
CEC Certified
false
Low Lead Compliant
false
Sidespray
false
ADA Compliant
false
Handshower Flow Rate (GPM)
0
Showerhead Included
No
Theme
Traditional
UPC/CUPC Certified
false
Drain Included
No
Showerhead Flow Rate (GPM)
0
Pulldown Spray
false
Hose Included
false
Pullout Spray
false
Spout Flow Rate (GPM)
0
Item Weight (lbs)
0.26
Handshower Included
No
Collection
Trimscape
DOE Certified
false
Prop 65 Label
true
Handles Included
false

Description

This water supply elbow delivers a simplistic design, perfect for use in any bathroom. Use it to connect your hand shower hose to a direct water supply behind your shower wall. Hand shower holder and other accessories are sold separately.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.