
K187E0 Non-Diverter Tub Spout, Matte Black
Mfr # K187E0
Zoro # G503055719
product price: $56.49
/eaKey Features
Material
Zinc Alloy;Brass
Includes
Tub Spout
Color
Matte Black
Height
3.06
Length
5.13
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
K187E0
Zoro #
G503055719
UPC #
663370914232
Country of Origin
Taiwan, Province of China
Dimensions
Height
3.06
Length
5.13
Width
3.06
Details
Material
Zinc Alloy;Brass
Finish
Matte Black
Includes
Tub Spout
Color
Matte Black
Features
Fabricated from solid brass and zinc alloy, Wall mount installation, 1/2"-14 NPT connection, 4-13/16" spout reach, 5-5/16" overall length, Corrosion-resistant finish, Includes matching flange, Designed for long-lasting durability
Weight
0.65
Description
The sleek body and curved headpiece of this tub spout evokes a simplistic design, giving your bathroom a universal appeal. Choose from an array of finishes to coordinate with your bathroom ensemble.
Documents & Resources
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.