Zoro Homepage

K230A7 2.8-Inch Brass Square Shower Head, Brushed Brass

  • Mfr # K230A7

  • Zoro # G602837087


product price: $171.99
/ea
Free Shipping & Returns

Key Features

Color
Brushed Brass
Material
Brass
Length
3.75
Width
3.81
Height
2.81
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K230A7
Zoro #
G602837087
UPC #
663370864445
Country of Origin
Taiwan, Province of China

Dimensions

Length
3.75
Width
3.81
Height
2.81

Details

Color
Brushed Brass
Material
Brass
Weight
2.76
Finish
Brushed Brass
Includes
Shower Head
Features
High quality brass construction, 2-13/16" x 2-13/16" square shower head, 3-3/4" height, 1.8 GPM/6.8 LPM showerhead flow rate at 80 PSI, 1/2-14 NPT connection, 6 adjustable jet channels

Description

This minimalist adjustable shower head design is anything but ordinary. Allow it to soothe aching muscles with its effortlessly adjustable flow pattern. Changing the pressure and flow is as simple as turning the knob on the side. The brushed brass finish also enhances your bathroom design with its tarnish-resistant qualities.

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.