K8113E0 Aquaelements 13" Brass Shower Arm W/ Flange, Matte Black

  • Mfr # K8113E0

  • Zoro # G3086669


product price: $122.99
/ea
Free Shipping & Returns

Key Features

Mounting Type
Wall Mount
Material
Brass
Includes
Shower Arm and Flange
Length
13.31
Color
Matte Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K8113E0
Zoro #
G3086669
UPC #
663370785832
Country of Origin
China

Dimensions

Length
13.31
Item Height (Inch)
2
Item Length (Inch)
13.31
Item Width (Inch)
1.19

Details

Item
Shower Arms and Flange
Mounting Type
Wall Mount
Finish
Matte Black
Material
Brass
Includes
Shower Arm and Flange
Color
Matte Black
Weight
1.05
Features
High quality brass construction, 12-1/4" shower arm, 1/2"-14 NPT connection, Flange size: 1-31/32" x 1-31/32", Includes shower arm and flange, Wall mount installation
ADA Compliant
false
UPC/CUPC Certified
false
Prop 65 Label
true
Showerhead Flow Rate (GPM)
0
Handshower Included
No
Item Weight (lbs)
1.05
Handles Included
false
Theme
Modern
Handshower Flow Rate (GPM)
0
Hose Included
false
Low Lead Compliant
false
CEC Certified
false
Collection
AquaElements
Number of Handles
0
Showerhead Included
No
DOE Certified
false

Description

Create the ultimate rain shower experience without the need to drill into your ceiling. The curved shape of this shower arm helps to mimic the wonderful feeling of rainfall within your bathroom by dropping water directly overhead. Select from a variety of shower heads to complete your setup.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.