K8113E6 Aquaelements 13" Brass Shower Arm W/ Flange, Polished Nickel

  • Mfr # K8113E6

  • Zoro # G3086784


product price:  $122.99
/ea
Free Shipping & Returns

Key Features

Mounting Type
Wall Mount
Material
Brass
Includes
Shower Arm and Flange
Color
Polished Nickel
Length
13.31
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K8113E6
Zoro #
G3086784
UPC #
663370785863
Country of Origin
China

Dimensions

Length
13.31
Item Height (Inch)
2
Item Width (Inch)
1.19
Item Length (Inch)
13.31

Details

Item
Shower Arms and Flange
Mounting Type
Wall Mount
Finish
Polished Nickel
Material
Brass
Includes
Shower Arm and Flange
Color
Polished Nickel
Weight
1.05
Features
High quality brass construction, 12-1/4" shower arm, 1/2"-14 NPT connection, Flange size: 1-31/32" x 1-31/32", Includes shower arm and flange, Wall mount installation
UPC/CUPC Certified
false
CEC Certified
false
Handles Included
false
ADA Compliant
false
Prop 65 Label
true
Collection
AquaElements
Number of Handles
0
Hose Included
false
Item Weight (lbs)
1.05
Showerhead Included
No
DOE Certified
false
Showerhead Flow Rate (GPM)
0
Low Lead Compliant
false
Handshower Flow Rate (GPM)
0
Theme
Modern
Handshower Included
No

Description

Create the ultimate rain shower experience without the need to drill into your ceiling. The curved shape of this shower arm helps to mimic the wonderful feeling of rainfall within your bathroom by dropping water directly overhead. Select from a variety of shower heads to complete your setup.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.