K8113E7 13-Inch Brass Shower Arm with Flange, Brushed Brass

  • Mfr # K8113E7

  • Zoro # G802835401


product price: $123.99
/ea
Free Shipping & Returns

Key Features

Width
1.19
Material
Brass
Height
2
Length
13.31
Finish
Brushed Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K8113E7
Zoro #
G802835401
UPC #
663370864421
Country of Origin
China

Dimensions

Width
1.19
Height
2
Length
13.31

Details

Material
Brass
Finish
Brushed Brass
Features
High quality brass construction, 12-1/4" shower arm, 1/2"-14 NPT connection, Flange size: 1-31/32" x 1-31/32", Includes shower arm and flange, Wall mount installation
Includes
Shower Arm and Flange
Weight
1.05
Color
Brushed Brass

Description

Create the ultimate rain shower experience without the need to drill into your ceiling. The curved shape of this shower arm helps to mimic the wonderful feeling of rainfall within your bathroom by dropping water directly overhead. Select from a variety of shower heads to complete your setup.

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.