Shop KINGSTON BRASS
See all product information
Create Account
K8119E5 18-Inch Brass Shower Arm with Flange, Oil Rubbed Bronze
- Mfr # K8119E5
- Zoro # G702835273
product price:Â
$
126.99
/ea
Free Shipping & Returns
Key Features
Material
Brass
Includes
Shower Arm and Flange
Weight
1.31
Finish
Oil Rubbed Bronze
Color
Oil Rubbed Bronze
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- K8119E5
- Zoro #
- G702835273
- UPC #
- 663370785917
- Country of Origin
- China
Dimensions
- Width
- 1.19
- Height
- 1.97
- Length
- 18.5
Details
- Material
- Brass
- Includes
- Shower Arm and Flange
- Weight
- 1.31
- Finish
- Oil Rubbed Bronze
- Color
- Oil Rubbed Bronze
- Features
- High quality brass construction, 17-3/8" shower arm, 1/2-14 NPT inlet, 1-31/32" diameter flange, Includes shower arm and flange, Wall mount installation
Description
Create the ultimate rain shower experience without the need to drill into your ceiling. This shower arm helps to mimic the wonderful feeling of rainfall within your bathroom by dropping water directly overhead. Select from a variety of shower heads to complete your setup.
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.