K8119E6 18-Inch Brass Shower Arm with Flange, Polished Nickel

  • Mfr # K8119E6

  • Zoro # G502835275


product price:  $138.99
/ea
Free Shipping & Returns

Key Features

Material
Brass
Length
18.5
Height
1.97
Weight
1.31
Finish
Polished Nickel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
K8119E6
Zoro #
G502835275
UPC #
663370785924
Country of Origin
China

Dimensions

Length
18.5
Height
1.97
Width
1.19

Details

Material
Brass
Weight
1.31
Finish
Polished Nickel
Features
High quality brass construction, 17-3/8" shower arm, 1/2-14 NPT inlet, 1-31/32" diameter flange, Includes shower arm and flange, Wall mount installation
Includes
Shower Arm and Flange
Color
Polished Nickel

Description

Create the ultimate rain shower experience without the need to drill into your ceiling. This shower arm helps to mimic the wonderful feeling of rainfall within your bathroom by dropping water directly overhead. Select from a variety of shower heads to complete your setup.

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.