Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

K8306-2 3 Valve Trim Kit

  • Mfr # K8306-2

  • Zoro # G3101518


product price: $29.35
/ea

Key Features

Finish
Raw
Mounting Type
Wall Mount
ADA Compliant
false
Sidespray
false
Handshower Flow Rate (GPM)
0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K8306-2
Zoro #
G3101518
UPC #
663370383007
Country of Origin
Taiwan, Province of China

Dimensions

Item Width (Inch)
8
Item Height (Inch)
6
Item Length (Inch)
72

Details

Finish
Raw
Item
Tub and Shower Faucet
Mounting Type
Wall Mount
ADA Compliant
false
Sidespray
false
Handshower Flow Rate (GPM)
0
Low Lead Compliant
true
Drain Included
false
Number of Handles
3
Item Weight (lbs)
2.02
Spout Flow Rate (GPM)
7
Handshower Included
No
DOE Certified
false
UPC/CUPC Certified
false
Hose Included
false
Handle Style
Knob
Faucet Holes
5
Handle Material
Acrylic
CEC Certified
false
Handles Included
true
Showerhead Included
Yes
Showerhead Flow Rate (GPM)
1.8
Prop 65 Label
true
Faucet Centers
8
Pulldown Spray
false
Pullout Spray
false

Description

An essential fixture of the household bathroom, Kingston Brass' line of shower and tub faucets come in various designs and finishes to offer a range of traditional and contemporary stylings. These shower and tub faucet appliance kits include the shower head and arm, tub spout and the volume controls, which are offered in a variety of handle options.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.