Kaiser KB6322DKL 3-Handle Bidet Faucet, Polished Brass

  • Mfr # KB6322DKL

  • Zoro # G3058766


product price: $203.99
/ea
Free Shipping & Returns

Key Features

Mounting Type
Deck Mount
ADA Compliant
true
Number of Handles
3
Weight
5.62
Features
High Quality Brass and Zinc Alloy Construction, Durable Washerless Cartridge, Easy three lever handle operation, Includes Matching Finish Pop-Up Drain, 1.5 GPM/5.7 LPM Water Flow Rate at 60 PSI
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KB6322DKL
Zoro #
G3058766
UPC #
663370492051
Country of Origin
Taiwan, Province of China

Dimensions

Height
2.13
Width
2.13
Length
8
Item Length (Inch)
8
Item Height (Inch)
2.13
Item Width (Inch)
2.13

Details

Mounting Type
Deck Mount
ADA Compliant
true
Number of Handles
3
Weight
5.62
Finish
Polished Brass
Features
High Quality Brass and Zinc Alloy Construction, Durable Washerless Cartridge, Easy three lever handle operation, Includes Matching Finish Pop-Up Drain, 1.5 GPM/5.7 LPM Water Flow Rate at 60 PSI
Color
Polished Brass
Item
Bidet Faucet
Valve Type
Washerless Cartridge
Material
Brass;Zinc Alloy;Plastic
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Pullout Spray
false
Shared H&C Cartridge Item#
KBRP101C
Diverter Handle Item#
KBDH8962DKL
Handle Flange Item#
KBHF952
Installation Type
Widespread
Item Weight (lbs)
5.62
Faucet Holes
6
Spout Flow Rate (GPM)
0
Handles Included
true
Pop Up Rod Item#
KBPR622
Hot Handle Item#
KBH8962DKLH
Theme
Modern
Collection
Kaiser
Diverter Cartridge Item#
KBRP321DV
Cold Handle Item#
KBH8962DKLC
Drain Included
Yes
Handle Style
Lever

Description

This faucet tastefully interweaves top-notch ergonomic design and the sheen of contemporary simplicity with its black silicone rubber coated handles and cylindrical facets. For ease of cleansing, bidet faucets are specific for use with bidets, often having water sprayed from above or below. The Kaiser Bidet Faucet With Three Lever Handle and its featured sturdy brass construction and premium polished brass finish are guaranteed to bring functionality and form to your home's modern ensemble for years to come. Furnish your home surrounding with the modern flair of this fixture.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.