Kaiser KB6328DKL 3-Handle Bidet Faucet, Brushed Nickel

  • Mfr # KB6328DKL

  • Zoro # G3066956


product price: $203.99
/ea
Free Shipping & Returns

Key Features

Mounting Type
Deck Mount
ADA Compliant
true
Number of Handles
3
Weight
5.62
Length
8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KB6328DKL
Zoro #
G3066956
UPC #
663370492068
Country of Origin
Taiwan, Province of China

Dimensions

Length
8
Width
2.13
Height
2.13
Item Length (Inch)
8
Item Height (Inch)
2.13
Item Width (Inch)
2.13

Details

Mounting Type
Deck Mount
ADA Compliant
true
Number of Handles
3
Weight
5.62
Valve Type
Washerless Cartridge
Color
Brushed Nickel
Material
Brass;Zinc Alloy;Plastic
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Finish
Brushed Nickel
Item
Bidet Faucet
Features
High Quality Brass and Zinc Alloy Construction, Durable Washerless Cartridge, Easy three lever handle operation, Includes Matching Finish Pop-Up Drain, 1.5 GPM/5.7 LPM Water Flow Rate at 60 PSI
Handle Style
Lever
Item Weight (lbs)
5.62
Shared H&C Cartridge Item#
KBRP101C
Theme
Modern
Handles Included
true
Pop Up Rod Item#
KBPR628
Handle Flange Item#
KBHF958
Installation Type
Widespread
Diverter Cartridge Item#
KBRP321DV
Hot Handle Item#
KBH8968DKLH
Collection
Kaiser
Spout Flow Rate (GPM)
0
Drain Included
Yes
Pullout Spray
false
Diverter Handle Item#
KBDH8968DKL
Cold Handle Item#
KBH8968DKLC
Faucet Holes
6

Description

This faucet tastefully interweaves top-notch ergonomic design and the sheen of contemporary simplicity with its black silicone rubber coated handles and cylindrical facets. For ease of cleansing, bidet faucets are specific for use with bidets, often having water sprayed from above or below. The Kaiser Bidet Faucet With Three Lever Handle and its featured sturdy brass construction and premium brushed nickel finish are guaranteed to bring functionality and form to your home's modern ensemble for years to come. Furnish your home surrounding with the modern flair of this fixture.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.