Zoro Homepage

KB0571 Columbia Single-Handle Centerset Kitchen Faucet, Polished Chrome

  • Mfr # KB0571

  • Zoro # G3108414


product price: $58.15
/ea

Key Features

Finish
Polished Chrome
Number of Handles
1
ADA Compliant
true
Mounting Type
Deck Mount
Height
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KB0571
Zoro #
G3108414
UPC #
663370001710
Country of Origin
Taiwan, Province of China

Dimensions

Height
2
Width
8
Item Width (Inch)
8
Item Length (Inch)
10
Max Deck Thickness
1.25
Item Height (Inch)
2

Details

Finish
Polished Chrome
Number of Handles
1
ADA Compliant
true
Mounting Type
Deck Mount
Item
Centerset Kitchen Faucet
Material
Brass
Features
1/4 Turn Washerless Cartridge, Solid Brass Construction, Premier Finish, Replacement parts compatible with major domestic brands, 3 Holes Installation with a 8" spout reach, 1.8 GPM/6.8 LPM Water Flow Rate At 60 PSI (ASME standard), Compliant with California Energy Commission Title 20
Includes
Faucet; Mounting Hardware
Valve Type
Stainless Steel Ball Type Cartridge
Weight
2.87
Drain Included
No
Faucet Centers
8
Hose Included
false
Handles Included
true
Faucet Holes
1,3
Pulldown Spray
false
Installation Type
Centerset
Item Weight (lbs)
2.87
Share H&C Handle Item#
KBH571
Collection
Columbia
Shared H&C Cartridge Item#
KBRP521C
Theme
Traditional
Spout Flow Rate (GPM)
1.8
Sidespray
false
Handle Style
Lever
Pullout Spray
false

Description

The exquisite design of this faucet tastefully flatters the elegant architecture of traditional homes with its fine detailing. Easily adaptable to any style, centerset faucets are admired for their single unit and ease of installation. The polished chrome finish will also add a glistening elegance to your kitchen ensemble. A sturdy brass construction and swivel abilities make for a reliant and long lasting fixture. Matching accessories are available for use.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.