Zoro Homepage

KB0573 8" Centerset Kitchen Faucet, Polished Chrome

  • Mfr # KB0573

  • Zoro # G3091788


product price: $65.29
/ea

Key Features

Finish
Polished Chrome
Number of Handles
1
ADA Compliant
true
Mounting Type
Deck Mount
Height
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KB0573
Zoro #
G3091788
UPC #
663370028977
Country of Origin
Taiwan, Province of China

Dimensions

Height
2
Width
8
Item Length (Inch)
10
Item Width (Inch)
8
Max Deck Thickness
1.25
Item Height (Inch)
2

Description

Easily adaptable to any style, centerset faucets are admired for their single unit and ease of installation. The polished chrome finish will also add a glistening elegance to your kitchen ensemble. A sturdy brass construction and swivel abilities make for a reliant and long lasting fixture. Utilize the included matching finish side-sprayer for convenience in cleaning hard-to-reach areas.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.