Zoro Homepage

KB100 4" Centerset Bathroom Faucet, Polished Chrome

  • Mfr # KB100

  • Zoro # G3067750


product price: $58.15
/ea

Key Features

Finish
Polished Chrome
Color
Polished Chrome
Width
3.63
Length
6.5
ADA Compliant
true
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KB100
Zoro #
G3067750
UPC #
663370510113
Country of Origin
Taiwan, Province of China

Dimensions

Width
3.63
Length
6.5
Height
3
Item Width (Inch)
3.63
Max Deck Thickness
1.25
Item Length (Inch)
6.5
Item Height (Inch)
3

Details

Item
4" Centerset Bathroom Faucet
Finish
Polished Chrome
Color
Polished Chrome
ADA Compliant
true
Number of Handles
2
Valve Type
Washerless Cartridge
Mounting Type
Deck Mount
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Features
Drip-free washerless cartridge system, Includes matching finish pop-up drain, 3-5/8" spout reach, 2-3/4" spout height, 1-1/2" spout clearance, 1.2 GPM/4.5 LPM Water Flow Rate at 60 PSI, Compliant with California Energy Commission Title 20
Material
Brass;Zinc Alloy
Weight
2.87
Faucet Holes
3
Hot Handle Item#
KBH100H
Installation Type
Centerset
Handle Style
Knob
Pullout Spray
false
Sidespray
false
Drain Included
Yes
Faucet Centers
4
Cold Handle Item#
KBH100C
Item Weight (lbs)
2.87
Shared H&C Cartridge Item#
KBRP101C
Handles Included
true
Pop Up Rod Item#
KBPPR1001
Spout Flow Rate (GPM)
1.2
Collection
Columbia
Theme
Traditional

Description

The exquisite design of this faucet tastefully flatters the elegant architecture of traditional homes with its fine detailing. Centerset bathroom faucets are ideal for smaller bathrooms and feature an easy 3-hole installation. The Columbia 4-inch centerset bathroom faucet with plastic pop-up and its featured sturdy brass construction and premium polished chrome finish are guaranteed to glamorize your home's traditional ensemble for years to come. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.