Zoro Homepage

KB100B 4" Centerset Bathroom Faucet, Polished Chrome

  • Mfr # KB100B

  • Zoro # G3069957


product price: $61.55
/ea

Key Features

Finish
Polished Chrome
Color
Polished Chrome
Height
3
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Length
6.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KB100B
Zoro #
G3069957
UPC #
663370510021
Country of Origin
Taiwan, Province of China

Dimensions

Height
3
Length
6.5
Width
3.63
Item Height (Inch)
3
Item Width (Inch)
3.63
Item Length (Inch)
6.5
Max Deck Thickness
1.25

Details

Item
4" Centerset Bathroom Faucet
Finish
Polished Chrome
Color
Polished Chrome
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Valve Type
Washerless Cartridge
Material
Brass;Zinc Alloy
Mounting Type
Deck Mount
ADA Compliant
true
Features
Drip-free washerless cartridge system, Includes matching finish pop-up drain, 3-5/8" spout reach, 2-3/4" spout height, 1-1/2" spout clearance, 1.2 GPM/4.5 LPM Water Flow Rate at 60 PSI, Compliant with California Energy Commission Title 20
Number of Handles
2
Weight
3.34
Collection
Columbia
Item Weight (lbs)
3.34
Pullout Spray
false
Faucet Holes
3
Installation Type
Centerset
Shared H&C Cartridge Item#
KBRP101C
Pop Up Rod Item#
KBPR621
Hot Handle Item#
KBH100H
Faucet Centers
4
Handles Included
true
Theme
Traditional
Cold Handle Item#
KBH100C
Drain Included
Yes
Handle Style
Knob
Sidespray
false
Spout Flow Rate (GPM)
1.2

Description

The exquisite design of this faucet tastefully flatters the elegant architecture of traditional homes with its fine detailing. Centerset bathroom faucets are ideal for smaller bathrooms and feature an easy 3-hole installation. The Columbia 4-inch centerset bathroom faucet and its featured sturdy brass construction and premium polished chrome finish are guaranteed to glamorize your home's traditional ensemble for years to come. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.