Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KB120 8" Centerset Kitchen Faucet, Polished Chrome

  • Mfr # KB120

  • Zoro # G3105876


product price: $91.45
/ea
Free Shipping & Returns

Key Features

Finish
Polished Chrome
Number of Handles
2
ADA Compliant
false
Mounting Type
Deck Mount
Features
Solid brass and zinc alloy construction, Duraseal washerless cartridge, Deck mount 8" centerset 2-hole installation, 1.8 GPM/6.8 LPM water flow rate at 60 PSI, Standard 1/2" IPS connection, 4-1/2" spout clearance, 7-1/8" spout reach, Corrosion-resistant finish
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KB120
Zoro #
G3105876
UPC #
663370028984
Country of Origin
Taiwan, Province of China

Dimensions

Height
5.5
Width
7.13
Max Deck Thickness
1.25
Item Length (Inch)
10.13
Item Width (Inch)
7.13
Item Height (Inch)
5.5

Details

Finish
Polished Chrome
Number of Handles
2
ADA Compliant
false
Mounting Type
Deck Mount
Item
Centerset Kitchen Faucet
Features
Solid brass and zinc alloy construction, Duraseal washerless cartridge, Deck mount 8" centerset 2-hole installation, 1.8 GPM/6.8 LPM water flow rate at 60 PSI, Standard 1/2" IPS connection, 4-1/2" spout clearance, 7-1/8" spout reach, Corrosion-resistant finish
Material
Brass;Zinc Alloy
Valve Type
Washerless Cartridge
Includes
Faucet; Mounting Hardware
Weight
3.08
Handles Included
true
Installation Type
Centerset
Cold Handle Item#
KBH100C
Sidespray
false
Hose Included
false
Handle Style
Knob
Hot Handle Item#
KBH100H
Faucet Holes
2
Spout Flow Rate (GPM)
1.8
Drain Included
No
Pullout Spray
false
Theme
Traditional
Item Weight (lbs)
3.08
Pulldown Spray
false
Shared H&C Cartridge Item#
KBRP101C
Faucet Centers
8

Description

Easily adaptable to any style, centerset faucets are admired for their single unit and ease of installation. The polished chrome finish will also add a glistening elegance to your kitchen ensemble. A sturdy brass construction and swivel abilities make for a reliant and long lasting fixture. Matching accessories are available for use.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.