Zoro Homepage

KB1487BL Vintage Single-Handle Monoblock Bar Faucet, Brushed Brass

  • Mfr # KB1487BL

  • Zoro # G3086364


product price: $236.99
/ea
Free Shipping & Returns

Key Features

Number of Handles
1
ADA Compliant
true
Height
9.19
Features
Solid brass construction, Stainless steel ball type cartridge, Deck mount installation, 1.8 GPM/6.8 LPM spout flow rate at 60 PSI, 5-1/4" spout clearance, 6-7/16" spout reach, 7-11/16" spout height, Single lever handle meets ADA guidelines, Includes matching deck plate
Length
6.25
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KB1487BL
Zoro #
G3086364
UPC #
663370770463
Country of Origin
Taiwan, Province of China

Dimensions

Height
9.19
Length
6.25
Width
6.44
Item Length (Inch)
6.25
Item Width (Inch)
6.44
Item Height (Inch)
9.19
Max Deck Thickness
1.25

Details

Item
Bar Prep Faucet
Number of Handles
1
Finish
Brushed Brass
ADA Compliant
true
Features
Solid brass construction, Stainless steel ball type cartridge, Deck mount installation, 1.8 GPM/6.8 LPM spout flow rate at 60 PSI, 5-1/4" spout clearance, 6-7/16" spout reach, 7-11/16" spout height, Single lever handle meets ADA guidelines, Includes matching deck plate
Material
Brass
Includes
Faucet; Mounting Hardware
Weight
4.53
Color
Brushed Brass
Pulldown Spray
false
Item Weight (lbs)
4.53
Sidespray
false
Spout Flow Rate (GPM)
1.8
Drain Included
No
Theme
Traditional
Shared H&C Cartridge Item#
KBRP521C
Valve Type
Stainless Steel Ball Type Cartridge
Faucet Holes
1
Handles Included
true
Share H&C Handle Item#
KBH3407BL
Pullout Spray
false
Collection
Vintage
Hose Included
false
Faucet Centers
0
Installation Type
Deck Mount
Handle Style
Lever
Mounting Type
Deck Mount

Description

Add elegant, traditional style to your bar setup with this faucet. Ideal for preparing food and cleanup, the high spout will easily allow for a variety of tasks.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.