KB1600AX Heritage 4" Centerset Bathroom Faucet, Matte Black

  • Mfr # KB1600AX

  • Zoro # G3068329


product price: $190.79
/ea
Free Shipping & Returns

Key Features

Color
Matte Black
Mounting Type
Deck Mount
Number of Handles
2
ADA Compliant
false
Valve Type
Washerless Cartridge
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KB1600AX
Zoro #
G3068329
UPC #
663370529672
Country of Origin
Taiwan, Province of China

Dimensions

Length
6.19
Height
6.19
Width
4.81
Max Deck Thickness
1.25
Item Width (Inch)
4.81
Item Height (Inch)
6.19
Item Length (Inch)
6.19

Details

Item
4" Centerset Bathroom Faucet
Finish
Matte Black
Color
Matte Black
Mounting Type
Deck Mount
Number of Handles
2
ADA Compliant
false
Valve Type
Washerless Cartridge
Material
Brass
Features
Solid brass construction, Duraseal washerless cartridge, Deck mount 4" centerset 3-hole installation, Standard 1/2" IPS connection, 3-5/8" spout clearance, 4-13/16" spout reach, Dual cross handles for easy rotation, Includes matching finish pop-up drain, Corrosion-resistant finish
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Weight
4.96
Cold Handle Item#
KBH1600AXC
Drain Included
Yes
Theme
Traditional
Hose Included
false
Hot Handle Item#
KBH1600AXH
Pullout Spray
false
Spout Flow Rate (GPM)
1.2
Shared H&C Cartridge Item#
KBRP101C
Handle Style
Cross
Installation Type
Centerset
Sidespray
false
Faucet Centers
4
Collection
Heritage
Faucet Holes
3
Item Weight (lbs)
4.96
Pop Up Rod Item#
KBPR1600
Pulldown Spray
false
Handles Included
true

Description

A lavish spark of traditionally stylized glamour is brought to your bathroom ensemble with this beautiful faucet. Centerset bathroom faucets are ideal for smaller bathrooms and feature an easy 3-hole installation. The Heritage 4-inch centerset bathroom faucet with plastic pop-up and its featured sturdy brass construction and premium matte black finish are guaranteed to glamorize your home's traditional ensemble for years to come. Celebrate sophistication and traditional decor with this statement piece. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.