KB1600PL Heritage 4" Centerset Bathroom Faucet, Matte Black

  • Mfr # KB1600PL

  • Zoro # G3069598


product price: $211.99
/ea
Free Shipping & Returns

Key Features

Color
Matte Black
Valve Type
Washerless Cartridge
Features
Solid brass construction, Duraseal washerless cartridge, Deck mount 4" centerset 3-hole installation, Standard 1/2" IPS connection, 3-5/8" spout clearance, 4-13/16" spout reach, Dual lever handles meet ADA guidelines, Includes matching finish pop-up drain, Corrosion-resistant finish, Designed for long-lasting durability
ADA Compliant
true
Length
6.19
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KB1600PL
Zoro #
G3069598
UPC #
663370529689
Country of Origin
Taiwan, Province of China

Dimensions

Length
6.19
Width
4.69
Height
6.19
Max Deck Thickness
1.25
Item Width (Inch)
4.69
Item Length (Inch)
6.19
Item Height (Inch)
6.19

Details

Item
4" Centerset Bathroom Faucet
Finish
Matte Black
Color
Matte Black
Valve Type
Washerless Cartridge
Features
Solid brass construction, Duraseal washerless cartridge, Deck mount 4" centerset 3-hole installation, Standard 1/2" IPS connection, 3-5/8" spout clearance, 4-13/16" spout reach, Dual lever handles meet ADA guidelines, Includes matching finish pop-up drain, Corrosion-resistant finish, Designed for long-lasting durability
ADA Compliant
true
Number of Handles
2
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Material
Brass
Mounting Type
Deck Mount
Weight
4.96
Item Weight (lbs)
4.96
Drain Included
Yes
Collection
Heritage
Shared H&C Cartridge Item#
KBRP101C
Hose Included
false
Share H&C Handle Item#
KBH1600PL
Installation Type
Centerset
Theme
Traditional
Pulldown Spray
false
Pullout Spray
false
Spout Flow Rate (GPM)
1.2
Sidespray
false
Faucet Holes
3
Faucet Centers
4
Handle Style
Lever
Handles Included
true
Pop Up Rod Item#
KBPR1600

Description

A lavish spark of traditionally stylized glamour is brought to your bathroom ensemble with this beautiful faucet. Centerset bathroom faucets are ideal for smaller bathrooms and feature an easy 3-hole installation. The Heritage 4-inch centerset bathroom faucet with plastic pop-up and its featured sturdy brass construction and premium matte black finish are guaranteed to glamorize your home's traditional ensemble for years to come. Celebrate sophistication and traditional decor with this statement piece. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.