Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KB1607AX Heritage 4" Centerset Bathroom Faucet, Brushed Brass

  • Mfr # KB1607AX

  • Zoro # G3064488


product price: $179.99
/ea
Free Shipping & Returns

Key Features

Color
Brushed Brass
Length
6.19
Height
6.19
Mounting Type
Deck Mount
Material
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KB1607AX
Zoro #
G3064488
UPC #
663370488726
Country of Origin
Taiwan, Province of China

Dimensions

Length
6.19
Height
6.19
Width
4.81
Item Width (Inch)
4.81
Max Deck Thickness
1.25
Item Length (Inch)
6.19
Item Height (Inch)
6.19

Details

Item
4" Centerset Bathroom Faucet
Finish
Brushed Brass
Color
Brushed Brass
Mounting Type
Deck Mount
Material
Brass
Valve Type
Washerless Cartridge
Number of Handles
2
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Features
Solid brass construction, Duraseal washerless cartridge, Deck mount 4" centerset 3-hole installation, Standard 1/2" IPS connection, 3-5/8" spout clearance, 4-13/16" spout reach, Dual cross handles for easy rotation, Includes matching finish pop-up drain, Corrosion-resistant finish
ADA Compliant
false
Weight
5.8
Hose Included
false
Cold Handle Item#
KBH1607AXC
Handles Included
true
Pop Up Rod Item#
KBPR1607
Faucet Holes
3
Spout Flow Rate (GPM)
1.2
Item Weight (lbs)
5.8
Drain Included
Yes
Theme
Traditional
Hot Handle Item#
KBH1607AXH
Faucet Centers
4
Installation Type
Centerset
Collection
Heritage
Shared H&C Cartridge Item#
KBRP101C
Handle Style
Cross

Description

A lavish spark of traditionally stylized glamour is brought to your bathroom ensemble with this beautiful faucet. Centerset bathroom faucets are ideal for smaller bathrooms and feature an easy 3-hole installation. The Heritage 4-inch centerset bathroom faucet with plastic pop-up and its featured sturdy brass construction and premium brushed brass finish are guaranteed to glamorize your home's traditional ensemble for years to come. Celebrate sophistication and traditional decor with this statement piece. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.